Beli timbangan lantai di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SOJIKYO Mega Floor Scale
    Rating:
    100% of 100
    (2)
    Mulai

    Rp5.199.900

    SOJIKYO Mega Floor Scale
    Deskripsi:
    Indikator timbangan XK3190-A12 + (E) mengadopsi kecepatan cepat, presisi tinggi Σ-Δ A / D teknologi konversi dan teknologi perangkat lunak anti-getaran khusus, banyak digunakan dalam skala platform elektronik, timbangan lantai elektronik, skala konversi mekanik-elektronik dan sebagainya sistem penimbangan statis dilengkapi dengan 1-4 sel beban.
    atribut:
    • Type: Timbangan Lantai Elektronik Nirkabel
    • Keyboard: 6 Kunci
    • Unit Measuring: Kg/ Lb/ Oz/ lainnya
    • Power Source: AC: 110/220 V (± 10%) atau DC: 4 V/4Ah baterai isi ulang
    • Platform Material: Platform Baja kotak-kotak
  2. MKcells Digital Floor Scale (FULL DIGITAL)
    Mulai

    Rp28.999.900

    MKcells Digital Floor Scale (FULL DIGITAL)
    Deskripsi:
    Built in thermal printer: allow single weigh, fixed printing format, not support printing record checkingCalibration switch codeRS232 communication interface, multi communication protocolPower on auto zero-setting range, manual zero-setting range can be set separately, zero tracing can be setDigital load cell SN checking, overload record checking functionAutomatic manual and corner-difference and adjustmentRandom charging by indicatorEncryption function is available while load cell and indicator is communicatingEquipped with EMC protectionInput password before calibration and adjustingSupport regular shutdown, random code decryption functionAuto networking and auto auto-creating weighing scale systemPlastic housingClock function: year, month, date, hour, minute, second, auto leap year, leap monthSupport accumulation, clear, unit switching, by function key checking, printing accumulation data, times..etc
    atribut:
    • Serial Communication Interface: RS232. 600-19200bps optional
    • Digital Load Cell Connection Quantity (pcs): 1-4
    • Storage Temperature (°C): -10 to 60, Storage Humidity :≤95% (RH)
    • Digital Load Cell Power Supply (V/mA): DC 12/750
    • Display: 6 LED digital tube with 1.2 inch red light, 7 state instruction
    • Transmission Speed Rate (bps): 19200
    • Indicator Power Supply (V/Hz): 110V-200/50, Switch power supply
  3. CMOS Digital Platform Scale (Timbangan Duduk Digital)
    Mulai

    Rp1.399.900

    CMOS Digital Platform Scale (Timbangan Duduk Digital)
    Deskripsi:
    Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.
    atribut:
    • Resolution (g): 10
    • Color: Grey Platinum
    • Size (mm): 750x410x160
    • Pansize (mm): 400x500
  4. AND Mild Steel Floor Scales
    Mulai

    Rp32.999.900

    AND Mild Steel Floor Scales
    Deskripsi:
    - Heavy Duty and Strong Platform Scales. - Double Frame Platform. - Easy maintenance. - Various Weighing Indicator Type. - 200mm Platform Height. Note: The indicator's stand is included in this purchase.
  5. GEWINN Floor Scale
    Mulai

    Rp30.999.900

    GEWINN Floor Scale
    atribut:
    • Platform Size (mm): 100x100
    • Capacity (t): 2
    • Resolution (kg): 0.5
  6. Excellent Scale Floor Scale Single Frame
    Mulai

    Rp31.999.900

    Excellent Scale Floor Scale Single Frame
    Deskripsi:
    Indicator A12+E:Only weighing functionwith RS-232other function is optional
    atribut:
    • Interface: RS-232
  7. Optima Scale Digital Scale Smooth Top Stainless Steel Floor Class III (Timbangan Digital)
    Mulai

    Rp129.999.900

    Optima Scale Digital Scale Smooth Top Stainless Steel Floor Class III (Timbangan Digital)
    Deskripsi:
    Optima OP-916 Stainless Steel Floor Scale Package with LCD Indicator, 4' x 4', 5000 lbs x 1 lb, NTEP, Class IIIThe Optima OP-916 floor scale is a tough and easily cleanable industrial scale thanks to its welded 304 stainless steel construction. The base features a smooth top, side access j-box, and four hermetically sealed IP69K rated load cells. 
    atribut:
    • Cable Length (ft): 20
    • Capacity (lbs): 5000
    • Construction: 304 stainless steel
    • Dimensions (inch): 48x48x4.2
    • Expected Readability (lbs): 1
    • IP Rating: IP65/IP69K
    • Overload Protection: 200%
    • Weighing Unit: lb, kg
  8. TORBAL Digital Scale Floor (Timbangan Digital)
    Mulai

    Rp23.999.900

    TORBAL Digital Scale Floor (Timbangan Digital)
    Deskripsi:
    These digital floor scales offer excellent weighing capabilities for quality control, production, warehousing, and packing applications.
    atribut:
    • UNSPSC: 41111509
    • Application Modes: Animal/Dynamic Weighing; Check Weighing; Parts Counting; Percent Weighing; Weighing (7 Units)
    • Digital/Mechanical: Digital
    • Housing Material: Stainless Steel
    • Includes: AC Adapter
    • Overall Height (inch): 34-5/16
    • Platform Material: Stainless Steel
    • Power Unit: 12V DC
    • Scale Connection Ports: RS-232
    • Scale Display: LED
    • Scale Item: Floor Scale
    • Washdown: No
  9. SOJIKYO Movable Floor Scale
    Mulai

    Rp3.399.900

    SOJIKYO Movable Floor Scale
    Deskripsi:
    Movable Floor Scale seri PS ini ideal untuk aplikasi intensif di lingkungan penimbangan apa pun. Timbangan tersebut telah menggunakan mikroprosesor chip tunggal canggih dan load cell presisi tinggi, sehingga stabil dan tahan lama digunakan. Timbangan ini mengadopsi tampilan LED, dan dapat menggunakan daya AC atau DC untuk memiliki fitur tidur otomatis, hemat energi, tampilan tegangan, peringatan bip tegangan rendah, pengisian daya baterai DC secara otomatis, penyimpanan harga satuan, perubahan, dll. Struktur cat epoksi ketahanan tinggi dan platform baja tahan karat. Dilengkapi dengen 4 roda berukuran besar untuk memudahkan mobilitas penimbangan barang Anda. Oleh karena itu banyak digunakan dalam bisnis atau industri lain sebagai instrumen penghitungan harga.
    atribut:
    • Platform Dimension (cm): 52x60
    • Type: Skala Platform Elektronik
    • Keyboard: 20 kunci dengan 1 memori harga satuan yang telah ditentukan sebelumnya
    • Unit Measuring: Kg
    • Power Source: AC: 110/220 V (± 10%) atau DC: 4 V/4Ah baterai isi ulang
    • Platform Material: Platform Baja kotak-kotak
  10. Superior Pack Stretch Film Manual (Plastic Wrap)
    Mulai

    Rp48.900

    Superior Pack Stretch Film Manual (Plastic Wrap)
    atribut:
    • Color: Transparent
    • Material: LLDPE
    • Width (cm): 50
Daftar Harga timbangan lantai Terbaru October 2026
Acas Digital Floor Scale (Timbangan Lantai Digital)Rp2.599.900
Quattro Timbangan LantaiRp14.999.900
SOJIKYO Mega Floor ScaleRp5.199.900
ACIS Timbangan Lantai Baja Ringan (Timbangan Lantai Industrial)Rp17.999.900
Quattro Electronic Floor Scale (Timbangan Lantai)Rp25.999.900
CAS Floor Scale + IndikatorRp14.999.900
MKcells Digital Floor Scale (FULL DIGITAL)Rp28.999.900
CMOS Digital Platform Scale (Timbangan Duduk Digital)Rp1.399.900
Integra Timbangan Lantai + A12ERp39.999.900
SOJIKYO Timbangan Digital Portabel dan Tanpa KabelRp1.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait